Current Monitor, 1-5A Range, SPDT, 120/240VAC, 10A SPDT Contacts

Item #: 282986

Cat #: 173-5

UPC: 662917003699

Sign In or Register to view pricing and more.
Documents & Guides
Current Monitor, 1 - 5 Amp Range, @ 600 Volt AC, Single Pole, Double Throw, 10 Amp Output Contacts, 120/240 Volt AC Supply Voltage

Overview

Current Monitor, 1 - 5 Amp Range, @ 600 Volt AC, Single Pole, Double Throw, 10 Amp Output Contacts, 120/240 Volt AC Supply Voltage
Also known as: 662917003699, 173-5

Specifications

Amps: 10
Volts AC: 120, 240
Phase: 1
Type: Current Monitor
Amps Range: 1 - 5
Amps: 10
Phase: 1
Amps Range: 1 - 5
Volts AC: 120, 240
Type: Current Monitor

Customer Reviews

No reviews for this product
(0)