Heat Shrink Repair Sleeve, Insulation Diameter: .187 - .062", Black

Item #: 282983

Cat #: RPS-1K-18-12/2.0-9

UPC: 072788700014

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Repair Sleeve, 18 to 12 AWG, Insulation Diameter: .187 to .062 Inch, 1Kv, Length: 2 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible, Package Quantity of 1000 Each

Overview

Heat Shrink Repair Sleeve, 18 to 12 AWG, Insulation Diameter: .187 to .062 Inch, 1Kv, Length: 2 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible, Package Quantity of 1000 Each
Also known as: 072788700014, RPS-1K-18-12/2.0-9

Specifications

Length: 2 in
Volts AC: 1000
Color: Black
Allowable Gauge Range: 18 - 14
Length: 2 in
Color: Black
Volts AC: 1000
Allowable Gauge Range: 18 - 14

Customer Reviews

No reviews for this product
(0)