LKG MARINE PLUG, 24-32 VDC

Item #: 282641

Cat #: HBL328DCP

UPC: 783585353128

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Boxes, Marine Products,24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant

Overview

Hubbell Wiring Device Kellems, Wallplates and Boxes, Marine Products,24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant
Also known as: 783585353128, HBL328DCP

Specifications

Material: Composite
Wattage: 840, 960
NEMA Configuration: Non-Nema
Amps: 30
Type: Plug
Color: Yellow
Material: Composite
NEMA Configuration: Non-Nema
Type: Plug
Wattage: 840, 960
Amps: 30
Color: Yellow

Customer Reviews

No reviews for this product
(0)