Multimedia Outlet Housing, Low Profile, Surface, Off White, 4-Ports

Item #: 282603

Cat #: CBX4IW-AY

UPC: 074983032082

Sign In or Register to view pricing and more.
Mini-Com® surface mount box accepts four Mini-Com® Modules. Provides slots that accept cable ties for strain relief. Supplied with label holder/screw cover. Dimensions: 1.06"H x 2.90"W x 4.50"L (27.0mm x 73.6mm x 114.3mm), Off-White

Overview

Mini-Com® surface mount box accepts four Mini-Com® Modules. Provides slots that accept cable ties for strain relief. Supplied with label holder/screw cover. Dimensions: 1.06"H x 2.90"W x 4.50"L (27.0mm x 73.6mm x 114.3mm), Off-White
The Mini-Com® Surface Mount Box accepts four Mini-Com Modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box includes label pocket for easy identification and is off white.
Also known as: 074983032082, CBX4IW-AY

Specifications

Mounting: Surface
Length: 4.500 in
Color: Off-White
Height: 1.060 in
Width: 2.900 in
Number of Ports: 4
Mounting: Surface
Color: Off-White
Width: 2.900 in
Length: 4.500 in
Height: 1.060 in
Number of Ports: 4

Customer Reviews

No reviews for this product
(0)