1
more
Cable Tie, Light-Heavy Duty, 11.8" Long, UV Nylon, Black, 50/Pack
Item #: 28260
Cat #: BT3LH-L0
UPC: 074983412631
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 11.8 Inch Long, .275 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Overview
Cable Tie w/ Metal Barb, Weather Resistant Nylon, Light-Heavy Cross Section, Black, 11.8 Inch Long, .275 Inch Wide, 3" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Also known as: 074983412631, BT3LH-L0
Specifications
Width: | 0.275 in |
Color: | Black |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 11.800 in |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Family / Style: | Dome-TopĀ® |
Width: | 0.275 in |
Weight Capacity: | 120 lbs |
Length: | 11.800 in |
Size: | Light-Heavy |
Color: | Black |
Material: | Nylon |
Product Thickness: | 0.065 in |
Family / Style: | Dome-TopĀ® |
Customer Reviews
No reviews for this product
(0)