This product has been discontinued.

Vinyl Electrical Tape, Green, 3/4" x 60'
Item #: 282039
Cat #: 1400C-GREEN
UPC: 051128584279
Documents & Guides
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Green.
Sign In or Register to view pricing and more.
Overview
Economy Grade Vinyl Electrical Tape, General Purpose, Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 176°F. Color: Green.
Also known as: 051128584279, 1400C-GREEN
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Color: | Green |
Material: | Vinyl |
Width: | 3/4 in |
Color: | Green |
Length: | 60 ft |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)