Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 350 MCM

Item #: 91505

Cat #: YA31

UPC: 781810504956

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 350 MCM, 1/2 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.
Also known as: 781810504956, YA31

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 350
Material: Copper
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)