Switch Box, Gangable, 2" Deep, NM Clamps, Ears

Item #: 28110

Cat #: LXMWOW-25

UPC: 785991118223

Sign In or Register to view pricing and more.
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 10.5

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Old Work, Non-Metallic Cable Clamps, Welded, Metallic, Depth: 2 Inch, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 10.5
Also known as: 785991118223, LXMWOW-25

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Depth: 2 in
Gangs: 1
Length: 3 in
Material: Steel
Cubic Inches: 10.500 in³
Knockout Diameter: 1/2 in
Depth: 2 in
Length: 3 in
Cubic Inches: 10.500 in³
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)