Conduit Outlet Box, Type GEST, (3) 1" Hubs, Aluminum

Item #: 280980

Cat #: GESTT-3

UPC: 783936210339

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type GESTT, (3) 1 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum

Overview

Conduit Outlet Box, Type GESTT, (3) 1 Inch Hubs, Cover Opening: 3-9/16 Inch, Cubic Inches: 42, Explosion-Proof, Dust-Ignitionproof, Aluminum
Also known as: 783936210339, GESTT-3

Specifications

Diameter: 1 in
Material: Aluminum
Cubic Inches: 42 in³
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 1 in
Cubic Inches: 42 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1 in

Customer Reviews

No reviews for this product
(0)