![P/S PLUG 5W 100A 3PH 120/208V WT P/S PLUG 5W 100A 3PH 120/208V WT](https://rexel-cdn.com/products/70fef01dbde16d6eca97685efb413d0ba3da17b5-native.jpg?i=9C249D7A-6B73-45A2-89AA-0BFC9144F50D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4pole,5 wire, Pin and Sleeve Plug. 100 amp, 3Y, 120/208 vac.
Overview
4pole,5 wire, Pin and Sleeve Plug. 100 amp, 3Y, 120/208 vac.
Also known as: 785007051018, PS5100P9-W
Specifications
Phase: | 3 |
Amps: | 100 |
Color: | Black |
Material: | Thermoplastic |
Poles: | 4 |
Type: | Pin &, amp |
Phase: | 3 |
Color: | Black |
Poles: | 4 |
Amps: | 100 |
Material: | Thermoplastic |
Type: | Pin &, amp |
Customer Reviews
No reviews for this product
(0)