RECP SGL 20A 125V ANGLE SLOTS S-WIRE BN

Item #: 280946

Cat #: 5371

UPC: 785007537109

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Spec Grade Single Receptacle Side Wire Right Angle Slots 20amp 125volt Brown

Overview

Heavy-Duty Spec Grade Single Receptacle Side Wire Right Angle Slots 20amp 125volt Brown
Also known as: 785007537109, 5371

Specifications

Color: Brown
NEMA Configuration: Non-Nema
Amps: 20
Material: Nylon
Mounting: Wall
Color: Brown
Amps: 20
Mounting: Wall
NEMA Configuration: Non-Nema
Material: Nylon

Customer Reviews

No reviews for this product
(0)