Cable Gland, STE Series, 1" Diameter, 0.950 - 1.375" Cable Range, Aluminum

Item #: 280710

Cat #: STE100

UPC: 786210822747

Sign In or Register to view pricing and more.
Cable Gland StarTeck Extreme Series, 1 Inch Diameter, 0.950 - 1.375 Inch Cable Range, Copper Free Aluminum

Overview

Cable Gland StarTeck Extreme Series, 1 Inch Diameter, 0.950 - 1.375 Inch Cable Range, Copper Free Aluminum
The original STAR TECK fitting for Teck, MC and ACWU - its innovative design provides quality engineering, easier installation and helps achieve safer, more reliable terminations in challenging industrial environments. The StarTeck Extreme Series offers a broader range per fitting compared to the standard ST Series.
Also known as: 786210822747, STE100

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.950 - 1.375 in
Diameter: 1 in
Diameter Range: 0.950 - 1.375 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)