15A 120/277VAC B+S WIRE COMM 3W SW LA

Item #: 280542

Cat #: CSB15AC3-LA

UPC: 785007126235

Sign In or Register to view pricing and more.
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond.

Overview

Construction 3way Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond.
Also known as: 785007126235, CSB15AC3-LA

Specifications

Type: Switch
Poles: 3
Color: Light Almond
Amps: 15
Mounting: Wall
Type: Switch
Color: Light Almond
Mounting: Wall
Poles: 3
Amps: 15

Customer Reviews

No reviews for this product
(0)