20A Commercial Grade Duplex Receptacle, 5-20R, Red

Item #: 280511

Cat #: IG5362-RED

UPC: 785007045369

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body, Straight Blade, Isolated Ground, Commercial Grade, Grounding, Side Wired, Steel Strap - Red

Overview

Duplex Receptacle, Commercial Grade, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Narrow Body, Straight Blade, Isolated Ground, Commercial Grade, Grounding, Side Wired, Steel Strap - Red
Also known as: 785007045369, IG5362-RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)