DUPLEX RECEPT 15A/250V BLACK

Item #: 280475

Cat #: 5662-ABK

UPC: 785007528213

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Black

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Black
Also known as: 785007528213, 5662-ABK

Specifications

Phase: 3
Type: Receptacle
Color: Black
Amps: 15
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Black
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)