DUP RECEPT 15A/250VAC BN

Item #: 280473

Cat #: 5662-A

UPC: 785007528206

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Brown

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 250volt Brown
Also known as: 785007528206, 5662-A

Specifications

Color: Brown
Amps: 15
Material: Nylon
Mounting: Wall
NEMA Configuration: 6-15R
Color: Brown
Material: Nylon
NEMA Configuration: 6-15R
Amps: 15
Mounting: Wall

Customer Reviews

No reviews for this product
(0)