Cable Tie, Light-Heavy Duty, 14.9" Long, Nylon, Natural Color, 50/Pack
Item #:
28027
Cat #:
BT4LH-L
UPC:
074983412679
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie w/ Metal Barb, Nylon, Light-Heavy Cross Section, Natural Color, 14.9 Inch Long, .275 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Overview
Cable Tie w/ Metal Barb, Nylon, Light-Heavy Cross Section, Natural Color, 14.9 Inch Long, .275 Inch Wide, 4" Maximum Bundle Diameter, 120 Pound Minimum Loop Tensile Strength, Pack of 50
Dome-Top® barb ty cable tie, light-heavy cross section, 14.9 (378mm) length, nylon 6.6, natural, standard package.
Also known as: 074983412679, BT4LH-L
Specifications
Width: | 0.275 in |
Color: | White |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Length: | 14.900 in |
Product Thickness: | 0.065 in |
Size: | Light-Heavy |
Family / Style: | Dome-Top® |
Width: | 0.275 in |
Weight Capacity: | 120 lbs |
Length: | 14.900 in |
Size: | Light-Heavy |
Color: | White |
Material: | Nylon |
Product Thickness: | 0.065 in |
Family / Style: | Dome-Top® |
Customer Reviews
No reviews for this product
(0)