Compact Fluorescent Lamp, 4-Pin, PL-C, 26W, 3500K

Item #: 279892

Cat #: 32426Q35K

UPC: 762148102229

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 26 Watt, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-3), Lumens: 1700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 117W Equivalent.

Overview

Compact Fluorescent Lamp, 26 Watt, Bulb: PL-C (Quad Tube), Base: 4-Pin (G24q-3), Lumens: 1700, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 117W Equivalent.
Also known as: 762148102229, 32426Q35K

Specifications

Wattage: 26
Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: 4-Pin (G24q-3)
Wattage: 26
Lumens: 1700
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: 4-Pin (G24q-3)

Customer Reviews

No reviews for this product
(0)