TCP 32426T35K

Item #: 279889

Cat #: 32426T35K

UPC: 762148102212

Sign In or Register to view pricing and more.

Overview

TCP 32426T35K
Also known as: 762148102212, 32426T35K

Specifications

Lumens: 1780
Wattage: 26
Color Rendering Index (CRI): 82
Shape: PL-T (Triple Tube)
Color: White
Color Temperature: 3500 (Neutral White)
Lumens: 1780
Color Rendering Index (CRI): 82
Color: White
Wattage: 26
Shape: PL-T (Triple Tube)
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)