Accessory Bollard Kit 36 in

Item #: 279492

Cat #: 15667BKT

UPC: 783927040624

Sign In or Register to view pricing and more.
Documents & Guides
Bollard Mounting Kit - 36in; - For use with fixtures 15005, 15011, 15205, 15211. Bollard kit is supplied with cast aluminum internal mounting plate including lag bolts for deck or surface mounting. Extruded aluminum bollard finished with baked thermoset powder coat. Order separate bollard template kit for installation into concrete or bollard mounting stake for installation in soil. UL and CSA listed.

Overview

Bollard Mounting Kit - 36in; - For use with fixtures 15005, 15011, 15205, 15211. Bollard kit is supplied with cast aluminum internal mounting plate including lag bolts for deck or surface mounting. Extruded aluminum bollard finished with baked thermoset powder coat. Order separate bollard template kit for installation into concrete or bollard mounting stake for installation in soil. UL and CSA listed.
Also known as: 783927040624, 15667BKT

Specifications

Color: Textured Black
Material: Aluminum
Color: Textured Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)