
Heat Exchanger, 115V, 47.16" x 10.24" x 5.92"
Item #: 279455
Cat #: XR472416012
UPC: 783510113445
Documents & Guides
Heat Exchanger, 115V, 50/60Hz, 47.16 x 10.24 x 5.92 Inch, Steel/Light Gray
Sign In or Register to view pricing and more.
Overview
Heat Exchanger, 115V, 50/60Hz, 47.16 x 10.24 x 5.92 Inch, Steel/Light Gray
Heat Exchanger, 115V, 50/60Hz, Size/Dims: 47.16x10.24x5.92, Material/Finish: Steel/LtGray.
Also known as: 783510113445, XR472416012
Specifications
Color: | Gray |
Material: | Steel |
Height: | 47.160 in |
Width: | 10.240 in |
Depth: | 5.920 in |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
Height: | 47.160 in |
Depth: | 5.920 in |
Material: | Steel |
Width: | 10.240 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)