RAB RBAY 6 X 32W T8

Item #: 279449

Cat #: RB6T8

UPC: 019813018508

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB RB6T8 RAB RBAY 6 X 32W T8

Overview

RAB RB6T8 RAB RBAY 6 X 32W T8
Also known as: 019813018508, RB6T8

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)