P/S RECEP 5W 60A 277/480V WT

Item #: 279362

Cat #: PS560R7-W

UPC: 785007617238

Sign In or Register to view pricing and more.
Documents & Guides
Four pole, Five wire, Pin and Sleeve Receptacle. 60 amp, 3Y, 277/480 volt.

Overview

Four pole, Five wire, Pin and Sleeve Receptacle. 60 amp, 3Y, 277/480 volt.
Also known as: 785007617238, PS560R7-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60

Customer Reviews

No reviews for this product
(0)