Power Monitor, 3-PH, 380VAC Input, 300-400VAC Range, 4.5W

Item #: 278960

Cat #: EX263

UPC: 662917002142

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 380 Volt AC, 300 - 400 Volt AC Range, Single Pole, Double Throw Output Contacts, 4.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage

Overview

Power Monitor, 3-Phase, 380 Volt AC, 300 - 400 Volt AC Range, Single Pole, Double Throw Output Contacts, 4.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: 662917002142, EX263

Specifications

Phase: 3
Amps: 10
Volts AC: 380
Type: Power Monitor
Wattage: 4.500
Phase: 3
Volts AC: 380
Wattage: 4.500
Amps: 10
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)