20A 120/277VAC B+S WIRE 3W LIGHT W

Item #: 278943

Cat #: PS20AC3-WSL

UPC: 785007260427

Sign In or Register to view pricing and more.
Documents & Guides
3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, White

Overview

3way Lighted Switch, Back and, Side Wire, 20amp 120/277volt, White
Also known as: 785007260427, PS20AC3-WSL

Specifications

Type: Switch
Poles: 2
Amps: 20
Color: White
Mounting: Wall
Type: Switch
Amps: 20
Mounting: Wall
Poles: 2
Color: White

Customer Reviews

No reviews for this product
(0)