Pin & Sleeve Receptacle, 60A, 3PH 120/208V, 4P5W
Item #: 278332
Cat #: PS560R9-W
UPC: 785007617207
Sign In or Register to view pricing and more.
Made in USA
60 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Overview
60 Amp, 120/208 Volt 3-Phase, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Blue.
Also known as: 785007617207, PS560R9-W
Specifications
Phase: | 3 |
Color: | Black |
Material: | Thermoplastic |
Amps: | 60 |
Type: | Pin &, amp |
Phase: | 3 |
Material: | Thermoplastic |
Type: | Pin &, amp |
Color: | Black |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)