Switch/Outlet Box with Bracket, Depth: 3", 3-Gang, Non-Metallic

Item #: 278134

Cat #: 3300-Z2K

UPC: 085339145622

Sign In or Register to view pricing and more.
Switch/Outlet Box with Bracket, 3-Gang, Depth: 3 Inch, Cubic Inches: 46.0, Non-Metallic

Overview

Switch/Outlet Box with Bracket, 3-Gang, Depth: 3 Inch, Cubic Inches: 46.0, Non-Metallic
Also known as: 085339145622, 3300-Z2K

Specifications

Gangs: 3
Depth: 3 in
Mounting: Bracket
Height: 3 3/4 in
Width: 5 11/16 in
Material: PVC
Cubic Inches: 46 in³
Gangs: 3
Mounting: Bracket
Width: 5 11/16 in
Cubic Inches: 46 in³
Depth: 3 in
Height: 3 3/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)