Ceiling Light, 2 Light, 100W, Tannery Bronze

Item #: 278066

Cat #: 3718TZ

UPC: 783927121491

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, Cove Molding, Size: 10-1/2x13", 100W, 120V, 2 Lamps, Medium A19, Material: Steel Body & Glass Diffuser.

Overview

Ceiling Light, Cove Molding, Size: 10-1/2x13", 100W, 120V, 2 Lamps, Medium A19, Material: Steel Body & Glass Diffuser.
Also known as: 783927121491, 3718TZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Tannery Bronze
Diameter: 13 in
Type: Ceiling Fixture
Base: Medium Screw (E26)
Color: Tannery Bronze
Type: Ceiling Fixture
Wattage: 100
Diameter: 13 in

Customer Reviews

No reviews for this product
(0)