Compact Fluorescent Lamp, 16W, 4100K, R30, Medium

Item #: 277726

Cat #: 2R301641K

UPC: 762148038603

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 4100K, Rated Average: 8,000 Hrs. 72W Equivalent.

Overview

Compact Fluorescent Lamp, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 750, CRI: 82, Color Temperature: 4100K, Rated Average: 8,000 Hrs. 72W Equivalent.
Also known as: 762148038603, 2R301641K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R30 (Blown Reflector)
Wattage: 16
Lumens: 750
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: R30 (Blown Reflector)
Lumens: 750
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)