Unit Heater, Hidden, 2.5KW @ 240V

Item #: 277556

Cat #: PHFP25

UPC: 685360149530

Sign In or Register to view pricing and more.
Documents & Guides
Unit Heater, Concealed Space Hidden, 2.5 Kilowatts at 240 Volts

Overview

Unit Heater, Concealed Space Hidden, 2.5 Kilowatts at 240 Volts
Also known as: 685360149530, PHFP25

Specifications

Type: Plenum Rated
Depth: 14 in
Wattage: 1900, 2500
Color: Gray
Width: 14 in
Volts AC: 240, 208
Height: 12 1/2 in
Type: Plenum Rated
Wattage: 1900, 2500
Width: 14 in
Height: 12 1/2 in
Depth: 14 in
Color: Gray
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)