3 Light Etched Linen With Clear Edge Glass Modern Chandelier Light, Brushed Nickel
Item #: 277348
Cat #: P4458-09
UPC: 785247158041
Sign In or Register to view pricing and more.
Three Light Etched Linen With Clear Edge Glass Modern Chandelier Light, 17 Inch x 17 Inch x 19.625 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Overview
Three Light Etched Linen With Clear Edge Glass Modern Chandelier Light, 17 Inch x 17 Inch x 19.625 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light chandelier features a pleasingly simple Brushed Nickel frame while visually interesting textured white linen glass are complemented by a crisp clear edge accent. Six feet of 9 gauge chain is supplied for ceiling chain mount. Create the sophisticated feel of modern, urban living in your home - no matter where you live.
Also known as: 785247158041, P4458-09
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Brushed Nickel |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)