1
more
Equinox Collection Six-Light Foyer Pendant, Burnished Silver
Item #: 277336
Cat #: P3889-126
UPC: 785247156863
Sign In or Register to view pricing and more.
Documents & Guides
Equinox Collection Six-Light Foyer Pendant, 27.75 Inch x 27.75 Inch x 30 Inch, Burnished Silver Finish ***Requires (6) B10 Lamps To Operate (Sold Separately)***
Overview
Equinox Collection Six-Light Foyer Pendant, 27.75 Inch x 27.75 Inch x 30 Inch, Burnished Silver Finish ***Requires (6) B10 Lamps To Operate (Sold Separately)***
Inspired by ancient astronomy armillary spheres, the interlocking rings pivot for an infinite variety of positions. Six-light chandelier pendant in Burnished Silver is ideal for installations over a farmhouse table, dining room setting or kitchen island.
Also known as: 785247156863, P3889-126
Specifications
Color: | Gray |
Wattage: | 60 |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Gray |
Material: | Steel |
Wattage: | 60 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)