FL OUT 3W30A125V T/L

Item #: 277169

Cat #: L530-FO

UPC: 785007253030

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Flanged Outlet, 3wire 30amp 125volt, gray

Overview

Turnlok Flanged Outlet, 3wire 30amp 125volt, gray
Also known as: 785007253030, L530-FO

Specifications

Phase: 3
Color: Gray
Amps: 30
Material: Thermoplastic
Type: Flanged Outlet
NEMA Configuration: L5-30R
Phase: 3
Amps: 30
Type: Flanged Outlet
Color: Gray
Material: Thermoplastic
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)