Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin

Item #: 277044

Cat #: 23654-TWP

UPC: 078477165331

Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin, Lamp-Lock, w/ Panel Locator Post for T-5 Lamps, Rating: 120 Watt, 600 Volt
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Bryant
DC871 Str Male, Dcg, 2.06-2.18", 3" W/mesh
Item #: 397318
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
APP CG81100NASR 1 NICKEL ALUM CG W/
Item #: 1140774
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Fluorescent Lampholder, Miniature Base, Snap-In, White, T5 Bi-Pin, Lamp-Lock, w/ Panel Locator Post for T-5 Lamps, Rating: 120 Watt, 600 Volt
Fluorescent Lampholder, T5, Miniature Bi-pin, Twist-in With Lamp Lock, 120W-600V, Body Marked UL And CSA, Tall Snap-in Mounting Foot With Post, Shunted, Foot Marked With 'S'.
Also known as: 078477165331, 23654-TWP

Specifications

Color: White
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Color: White
Base: 4-Pin (2G11)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)