14 AWG XHHW Stranded Copper, Black, 500'

Item #: 277025

Cat #: M714ST-01

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG XHHW Stranded Copper, Black, 500 Foot Reel, 600 Volts

Overview

14 AWG XHHW Stranded Copper, Black, 500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: M714ST-01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14
Stranding: Stranded
Color: Black
Conductors: 1
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)