6-L 120-277V T5HO 2L & 4L BALLAST SOLID
Item #:
276875
Cat #:
LHV4-654-M4RST-24EPU
UPC:
078531023034
Sign In or Register to view pricing and more.
6-L 120-277V T5HO 2L & 4L BALLAST SOLID
Overview
6-L 120-277V T5HO 2L & 4L BALLAST SOLID
Also known as: 078531023034, LHV4-654-M4RST-24EPU
Specifications
Wattage: | 54 |
Length: | 4 ft, 48 in |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | Fluorescent |
Wattage: | 54 |
Color: | White |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)