Meter Main, 200A, Back to Back on Pedestal, Ring Type, 4 Circuits, 8 Spaces, UG Feed

Item #: 276756

Cat #: M281C1B6H

UPC: 784567587050

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 200 Amp, Back to Back on Pedestal, Ring Type, 4 Circuits, 8 Spaces, UG Feed, 4 Jaw, 120/240 Volt AC, 1-Phase

Overview

Meter Main, 200 Amp, Back to Back on Pedestal, Ring Type, 4 Circuits, 8 Spaces, UG Feed, 4 Jaw, 120/240 Volt AC, 1-Phase
National Electric Code requires electrical distribution equipment to be rated as ôService Entranceö, wherever electrical power enters a building or other structure. Service entrance products are typically utilized on single-family residences and mobile homes. Midwest Electric offers a broad range of surface mount and pedestal units, factory assembled and wired. Pedestal units come standard with loop feed lugs to reduce installation time and labor expense. Service Entrance equipment is made of heavy, galvanized G-90 steel, preventing corrosion and fading.
Also known as: 784567587050, M281C1B6H

Specifications

Amps: 200
Volts AC: 120/240
Jaws: 4
Circuits: 4
Spaces: 8
Amps: 200
Jaws: 4
Spaces: 8
Volts AC: 120/240
Circuits: 4

Customer Reviews

No reviews for this product
(0)