70A, 1P, 120/240V, Metered Temporary Power
Item #: 276749
Cat #: M055C033U
UPC: 784567565232
Sign In or Register to view pricing and more.
Documents & Guides
70 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 14-50R, (1) 5-20R2GFCI. Breakers: (1) 2-Pole 50 Amp GFCI and (1) 1-Pole 20 Amp.
Overview
70 Amp. 120/240V, 1-Phase, Ring-Type. Surface Mount, Bottom Feed, NEMA 3R. Receptacles: (1) 14-50R, (1) 5-20R2GFCI. Breakers: (1) 2-Pole 50 Amp GFCI and (1) 1-Pole 20 Amp.
Midwest Electric s Temporary Power and Power Outlets are a means of providing power required by various construction trades, residential sites, and mobile electrical applications. Temporary Power and Power Outlets offer one or more receptacles, with or without overcurrent protection, disconnecting, metering, and/or pedestal mounting functions, in a single enclosure of G-90 zinc-coated steel. TheNEMA 3R rainproof enclosure is lockable and engineered to provide maximum protection against weather, vandalism, and normal field use.
Also known as: 784567565232, M055C033U
Specifications
Amps: | 70 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
NEMA Configuration: | 5-20R, 14-50R |
IP/NEMA Rating: | NEMA 3R |
Amps: | 70 |
Phase: | 1 |
NEMA Configuration: | 5-20R, 14-50R |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)