Incandescent Bulb, T8, 40W, 130V, Clear
Item #: 276672
Cat #: 0389200
UPC: 030721038921
Documents & Guides
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Medium Screw (E26), Lumens: 300, Lamp Finish: Clear
Sign In or Register to view pricing and more.
Overview
Incandescent Bulb, 40 Watt, 130 Volt, Bulb: T8 (Tubular), Base: Medium Screw (E26), Lumens: 300, Lamp Finish: Clear
Also known as: 030721038921, 0389200
Specifications
Base: | Medium Screw (E26) |
Type: | Miniature |
Volts AC: | 130 |
Lumens: | 300 |
Wattage: | 40 |
Shape: | T8 (Tubular) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Wattage: | 40 |
Light Technology: | Incandescent |
Type: | Miniature |
Lumens: | 300 |
Shape: | T8 (Tubular) |
Customer Reviews
No reviews for this product
(0)