32W T8 FLUORESCENT LAMP

Item #: 276592

Cat #: F32T8/XL/SPX41/HL/ECO

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
32W T8 FLUORESCENT LAMP

Overview

32W T8 FLUORESCENT LAMP
Also known as: F32T8/XL/SPX41/HL/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Color Rendering Index (CRI): 82
Lumens: 3100
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Lumens: 3100
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)