This product may not be available in all locations.


Complete Body/Light Block Assembly, Harmony XB4, Metal, Universal LED, 110-120VAC
Item #: 276503
Cat #: ZB4BVG1
UPC: 785901380399
Documents & Guides
Complete Body/Light Block Assembly, Harmony XB4, 22 mm, Metal, Universal LED, 110 - 120 Volt AC
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
GMA-4-R Fuse, 4 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V, RoHS
Item #: 141948
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Complete Body/Light Block Assembly, Harmony XB4, 22 mm, Metal, Universal LED, 110 - 120 Volt AC
This Harmony XB4, light block with body/fixing collar is white, operates with an integral LED. It has a metal body and is compatible with Harmony XB4 pilot lights. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. It is designed to fit with a standard 22mm control and signaling units, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 55°C allows versatility in usage of product.
Also known as: 785901380399, ZB4BVG1
Specifications
IP/NEMA Rating: | IP66 |
Type: | Pilot Device, Mounting Base, LED |
Size: | 22.5 mm |
Mounting: | Base |
Volts AC: | 120 |
Color: | White |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Type: | Pilot Device, Mounting Base, LED |
Mounting: | Base |
Color: | White |
Customer Reviews
No reviews for this product
(0)