Fuse, 4 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V, RoHS

Item #: 141948

Cat #: GMA-4-R

UPC: 051712647977

Documents & Guides
4 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to UL 198G and CSA 222 N59, RoHS
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Amp UL Fast-Acting Glass Fuse, 5mm x 20mm, 125V, North American Standard, Designed to UL 198G and CSA 222 N59, RoHS
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647977, GMA-4-R

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 4
Material: Glass
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Material: Glass
Volts AC: 125
Diameter: 5 mm
Amps: 4
Mounting: Cartridge
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)