Time Switch, 125V, SPDT, 1 Hr Cycle

Item #: 2765

Cat #: C8865

UPC: 078275146013

Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, 125 Volt, SPDT, 1 Hour Cycle with 1 Hour Tripper Actuating Time

Overview

Time Switch, 125 Volt, SPDT, 1 Hour Cycle with 1 Hour Tripper Actuating Time
Also known as: 078275146013, C8865

Specifications

Type: Mechanical, SPDT
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 20
Wattage: 3
Volt Amps: 3
Volts AC: 125
Standards: California Proposition 65
Type: Mechanical, SPDT
IP/NEMA Rating: NEMA 1
Wattage: 3
Volts AC: 125
Range: 24 hr
Amps: 20
Volt Amps: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)