LUG,CU,3/16 X 1 W/2-9/16 HOLES,TYPE GL

Item #: 276076

Cat #: B122DE

UPC: 782856321842

Sign In or Register to view pricing and more.
Documents & Guides
2 Hole Lug, GL Style, NEMA, 3.25" x 1" x 0.188", 0.563" Hole

Overview

2 Hole Lug, GL Style, NEMA, 3.25" x 1" x 0.188", 0.563" Hole
Also known as: 782856321842, B122DE

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 700
Material: Copper
Allowable Gauge Range: 700
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)