Water Pipe Ground Clamp, 1/2" - 1", 10 - 2 AWG, Bronze

Item #: 276066

Cat #: CWP1JU

UPC: 782856305972

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10015.*

Overview

Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10015.*
Also known as: 782856305972, CWP1JU

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Material: Bronze
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)