Wallpack, PS Metal Halide, 1 Light, 320W, 120-277V, Bronze

Item #: 27604

Cat #: WGH-320P

UPC: 785988005710

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Pulse Start Metal Halide, 1 Light, 320 Watt, 120-277 Volt, Bronze, Width: 17 in

Overview

Wallpack, Pulse Start Metal Halide, 1 Light, 320 Watt, 120-277 Volt, Bronze, Width: 17 in
Also known as: 785988005710, WGH-320P

Specifications

Diameter: 17 in
Color: Bronze
Wattage: 320
Light Technology: HID
Volts AC Range: 120 - 277
Diameter: 17 in
Wattage: 320
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)