This product may not be available in all locations.

Panel Board Enclosure, 64.5" x 20" x 5.81", NEMA 3R
Item #: 275750
Cat #: AB643
UPC: 783164000887
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 64.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 57.5 Inch - 64.5 Inch Panels.
Sign In or Register to view pricing and more.
Overview
Panelboard Enclosure, Galvanized Steel, 64.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 57.5 Inch - 64.5 Inch Panels.
Also known as: 783164000887, AB643
Specifications
Family / Style: | A Series |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | A Series |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)