
Bathroom Exhaust Fan, 110 CFM, Heat, Light
Item #: 81821
Cat #: QT9093WH
UPC: 784891322129
Documents & Guides
Ceiling Heater/Fan with Light, CFM: 110, Sones: 3.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.
Sign In or Register to view pricing and more.
Overview
Ceiling Heater/Fan with Light, CFM: 110, Sones: 3.0, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), Color: White.
You don’t need to heat the entire house to have a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what NUTONE can do instantly. This Heater/Fan/Lighting combination provides powerful heating and ventilation at the touch of a switch.
Also known as: 784891322129, QT9093WH
Specifications
Sones: | 3 |
Color: | White |
CFM: | 110 |
Material: | Steel |
Sones: | 3 |
CFM: | 110 |
Color: | White |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)