
WingTwist® Wire Conn, WT52 Red, 25,000/Barrel
Item #: 275701
Cat #: WT52-SK
UPC: 781789967639
Documents & Guides
Wire Connector, Type: Wing Twist, Conductor Range: 18 - 10 AWG, Min: 2/12 AWG, Max: 5/12 AWG, Number Of Conductors: 2 To 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 Volt
Sign In or Register to view pricing and more.
Overview
Wire Connector, Type: Wing Twist, Conductor Range: 18 - 10 AWG, Min: 2/12 AWG, Max: 5/12 AWG, Number Of Conductors: 2 To 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 Volt
Also known as: 781789967639, WT52-SK
Specifications
Color: | Red |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 18 - 10 |
Color: | Red |
Standards: | California Proposition 65 |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 10 |
Customer Reviews
No reviews for this product
(0)