WingTwist® Wire Conn, WT41 Tan, 25,000/Barrel

Item #: 397465

Cat #: WT41-SK

UPC: 781789967646

Documents & Guides
Wire Connector, Type: Wing Twist, Conductor Range: 22 - 10 AWG, Min: 2/20 AWG, Max: 3/10 Solid AWG, Number Of Conductors: 1 To 6, Material: Flame-Retardant Polypropelene; Color: Tan, Voltage Rating: 600 Volt
Sign In or Register to view pricing and more.

Overview

Wire Connector, Type: Wing Twist, Conductor Range: 22 - 10 AWG, Min: 2/20 AWG, Max: 3/10 Solid AWG, Number Of Conductors: 1 To 6, Material: Flame-Retardant Polypropelene; Color: Tan, Voltage Rating: 600 Volt
Also known as: 781789967646, WT41-SK

Specifications

Volts AC: 600
Color: Tan
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Volts AC: 600
Standards: California Proposition 65
Color: Tan
Allowable Gauge Range: 22 - 10

Customer Reviews

No reviews for this product
(0)